09X18X07ADL
Description
09X18X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 091807ADL
BDI # 24864908
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
08X18X04AO
Description
08X18X04AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 081804AO
BDI # 24864906
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Press Fit Mounting
12X18X04ADL
Description
12X18X04ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 121804ADL
BDI # 24864914
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X18X4.5ADL
Description
12X18X4.5ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12184.5ADL
BDI # 24864916
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
4.5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.177
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
.3125X.5625X.156AO
Description
.3125X.5625X.156AO NBR SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # .3125.5625.156AO
BDI # 24865888
Features
Housing Bore - Millimeter:
14.3
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Press Fit Mounting