100263
Description
100263 OIL SEAL ; 3.003" SHAFT DIA 4.948" OD 0.788" WD
Part # 100263
BDI # 1309918
Features
Housing Bore - Millimeter:
125.4
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
4.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
M 30020 H5L16
Description
M 30020 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 95 125 12
Part # M 30020 H5L16
BDI # 18488114
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
M 30015 H1L5
Description
M 30015 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 100 130 12
Part # M 30015 H1L5
BDI # 18488213
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
M 30072 H1L5
Description
M 30072 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 110 130 12
Part # M 30072 H1L5
BDI # 18489357
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
9004 H5L16
Description
9004 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LPD 3.000 5.000
Part # 9004 H5L16
BDI # 19063735
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch