Features
Housing Bore - Millimeter:
128
Nominal Width - Millimeter:
9
Housing Bore - Inch:
5.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
4.250X5.000X.500ADL
Description
4.250X5.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.2505.000.500ADL
BDI # 24866208
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.500X5.000X.500CDL
Description
3.500X5.000X.500CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 3.5005.000.500CDL
BDI # 24866184
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
85X125X10ADL
Description
85X125X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8512510ADL
BDI # 24865596
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
3.875X5.000X.500ADL
Description
3.875X5.000X.500ADL NBR SHAFT SEAL ; 7PSI
Part # 3.8755.000.500ADL
BDI # 24866196
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure