4.500X5.250X.437ADL
Description
4.500X5.250X.437ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.5005.250.437ADL
BDI # 24866216
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
4.375X5.375X.500ADL
Description
4.375X5.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.3755.375.500ADL
BDI # 24866214
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.000X5.250X.500ADL
Description
4.000X5.250X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.0005.250.500ADL
BDI # 24866204
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure