5550540 / 55.5X57.5X0.75 HDS1 R
Description
CRSEAL 5550540 / 55.5X57.5X0.75 HDS1 R ; SGL LIP SEAL
Part # 5550540
BDI # 1254060
Features
Housing Bore - Millimeter:
1460.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
57.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
55.5
Shaft Diameter - Millimeter:
1409.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186592
528525 / 57X0.813X1.25 CT1 R
Description
CRSEAL 528525 / 57X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 528525
BDI # 1253718
Features
Housing Bore - Millimeter:
1473.2
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
58
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
57
Shaft Diameter - Millimeter:
1447.8
Inch - Metric:
Inch
25003-2623
Description
25003-2623 OIL SEAL ; LARGE BORE 1420MM IDX1470MM OD X 21MM W
Part # 25003-2623
BDI # 22810623
Features
Housing Bore - Millimeter:
1470
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
57.874
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
55.906
Shaft Diameter - Millimeter:
1420.012
Inch - Metric:
Inch
25003-5385
Description
25003-5385 OIL SEAL ; LARGE BORE 1410MM IDX1461MM OD X 21MM W
Part # 25003-5385
BDI # 22802302
Features
Housing Bore - Millimeter:
1460.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
57.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
55.5
Shaft Diameter - Millimeter:
1409.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1473.2
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
58
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch