280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
210X250X15ADL VITON
Description
210X250X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 21025015ADLV
BDI # 24865804
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
280X310X16ADL
Description
280X310X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031016ADL
BDI # 24865846
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
5.500X6.500X.500ADL
Description
5.500X6.500X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 5.5006.500.500ADL
BDI # 24866242
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure