5.500X6.500X.500ADL
Description
5.500X6.500X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 5.5006.500.500ADL
BDI # 24866242
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.750X6.000X.500ADL
Description
4.750X6.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.7506.000.500ADL
BDI # 24866230
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
145X170X15ADL VITON
Description
145X170X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14517015ADLV
BDI # 24865740
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
6.000X7.000X.500ADL
Description
6.000X7.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6.0007.000.500ADL
BDI # 24866248
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
100X160X15CDL
Description
100X160X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 10016015CDL
BDI # 24865660
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD