160X190X14ADL
Description
160X190X14ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 16019014ADL
BDI # 24865760
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
6.625X7.625X.625C
Description
6.625X7.625X.625C NBR SHAFT SEAL ; 7PSI
Part # 6.6257.625.625C
BDI # 24866256
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
150X190X13ADL VITON
Description
150X190X13ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 15019013ADLV
BDI # 24865752
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
13
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
61766PSA-H-BX
Description
61766PSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 75017521
BDI # 21930792
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Precision Ground OD
61755PSA-H-BX
Description
61755PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 75017514
BDI # 897713
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.187
Shaft Diameter - Millimeter:
157.15
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
642755