6.500X7.750X.625ADL
Description
6.500X7.750X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6.5007.750.625ADL
BDI # 24866254
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
165X200X15A
Description
165X200X15A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 16520015A
BDI # 24865762
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.496
Shaft Diameter - Millimeter:
165
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
180X200X15CDL
Description
180X200X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 18020015CDL
BDI # 24865772
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD