210X250X15ADL VITON
Description
210X250X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 21025015ADLV
BDI # 24865804
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
8.000X10.000X.750CDL
Description
8.000X10.000X.750CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 8.00010.000.750CDL
BDI # 24866272
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
8.000X10.000X.625ADL
Description
8.000X10.000X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.00010.000.625ADL
BDI # 24866270
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
8.500X10.000X.750BDL VITON
Description
8.500X10.000X.750BDL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.50010.000.750BDLV
BDI # 24866280
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
8.500X10.000X.562A
Description
8.500X10.000X.562A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.50010.000.562A
BDI # 451863
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634029