265X290X16C VITON
Description
265X290X16C FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 26529016CV
BDI # 24865840
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
265
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
265X290X16ADL
Description
265X290X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 26529016ADL
BDI # 24865838
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
265
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
10.000X11.500X.562ADL
Description
10.000X11.500X.562ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10.00011.500.562ADL
BDI # 24866284
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure