300X350X15CDL
Description
300X350X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30035015CDL
BDI # 448302
Features
Housing Bore - Millimeter:
350
Nominal Width - Millimeter:
15
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630653
350X390X18CDL
Description
350X390X18CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 35039018CDL
BDI # 24865868
Features
Housing Bore - Millimeter:
390
Nominal Width - Millimeter:
18
Housing Bore - Inch:
15.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
300X360X24ADL
Description
300X360X24ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 30036024ADL
BDI # 24865858
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
24
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
310X370X28BDL VITON
Description
310X370X28BDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 31037028BDLV
BDI # 448528
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
28
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633070
340X388X12ADL
Description
340X388X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 34038812ADL
BDI # 448797
Features
Housing Bore - Millimeter:
388
Nominal Width - Millimeter:
12
Housing Bore - Inch:
15.276
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630930