300X360X24ADL
Description
300X360X24ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 30036024ADL
BDI # 24865858
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
24
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure