350X390X18CDL
Description
350X390X18CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 35039018CDL
BDI # 24865868
Features
Housing Bore - Millimeter:
390
Nominal Width - Millimeter:
18
Housing Bore - Inch:
15.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
340X388X12ADL
Description
340X388X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 34038812ADL
BDI # 448797
Features
Housing Bore - Millimeter:
388
Nominal Width - Millimeter:
12
Housing Bore - Inch:
15.276
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630930