1.000X2.063X.250B
Description
1.000X2.063X.250B NBR SHAFT SEAL ; 7PSI
Part # 1.0002.063.250B
BDI # 24865970
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
45X52X04A VITON
Description
45X52X04A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 455204AV
BDI # 24865280
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
34X50X08ADL
Description
34X50X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 345008ADL
BDI # 24865180
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
22X52X08ADL
Description
22X52X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 225208ADL
BDI # 24865020
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X56X12ADL
Description
40X56X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 405612ADL
BDI # 24865236
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure