50X78X12ADL
Description
50X78X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507812ADL
BDI # 24865352
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
62X75X10BDL
Description
62X75X10BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 627510BDL
BDI # 24865456
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
52X78X10ADL
Description
52X78X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 527810ADL
BDI # 24865374
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X75X08B1 VITON
Description
55X75X08B1 FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 557508B1V
BDI # 24865398
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
60X80X10ADL VITON
Description
60X80X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 608010ADLV
BDI # 451166
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628653