55X82X12A
Description
55X82X12A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 558212A
BDI # 24865404
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
62X85X08ADL
Description
62X85X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 628508ADL
BDI # 24865460
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
63X85X10ADL-P
Description
63X85X10ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 638510ADLP
BDI # 24865466
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
63
Inch - Metric:
Metric
2.125X3.375X.375ADL
Description
2.125X3.375X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1253.375.375ADL
BDI # 24866110
Features
Housing Bore - Millimeter:
85.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure