810X874X25 HS5 R
Description
CRSEAL 810X874X25 HS5 R SGL LIP SEAL
Part # 810X874X25 HS5 R
BDI # 1297202
Features
Housing Bore - Millimeter:
874
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
609321
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
3189981 / 31.89X34.409X0.921 HDSF2 VT ; CRSEAL DBL LIP SEAL
Part # 3189981
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
3209539 / 32.086X34.125X0.882 HDS7 D
Description
CRSEAL 3209539/32.086X34.125X0.882HDS7 D ; SGL LIP SEAL
Part # 3209539
BDI # 22780561
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
22.403
Housing Bore - Inch:
34.125
Solid or Split Seal:
Solid
Lip Material:
Carboxylate Nitrile
Nominal Width - Inch:
0.882
Shaft Diameter - Inch:
32.086
Shaft Diameter - Millimeter:
814.984
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
3189988 / 31.89X34.409X0.921 HDSH7 HT
Description
3189988 / 31.89X34.409X0.921 HDSH7 HT ; CRSEAL DBL LIP SEAL
Part # 3189988
BDI # 22779083
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile and Polytetrafluoroethylene
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
800X864X25 HSS8 H
Description
CRSEAL 800X864X25 HSS8 H SGL LIP SEAL
Part # 800X864X25 HSS8 H
BDI # 22780663
Features
Housing Bore - Millimeter:
864
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.016
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
800
Inch - Metric:
Metric