30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030
30003 / 3X4.125X0.438 CRWH1 V
Description
CRSEAL 30003 / 3X4.125X0.438 CRWH1 V ; SGL LIP SEAL
Part # 30003
BDI # 1249581
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185038
3.000X4.125X.438C
Description
3.000X4.125X.438C NBR SHAFT SEAL ; STEEL CASE
Part # 3.0004.125.438C
BDI # 448078
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632878
3.000X4.125X.500ADL
Description
3.000X4.125X.500ADL NBR SHAFT SEAL ; 3" SHAFT DIA 2 LIP
Part # 3.0004.125.500ADL
BDI # 448079
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632880
15185 5066
Description
15185 5066 ROTARY LIP SEAL ; NON-RETURNABLE 5066 HP 3.000 4.125
Part # 15185 5066
BDI # 18223655
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
High Pressure