24060-2562
Description
61X2562 GYLON 316SS OIL SEAL ; 3.320"IDX4.132"OD
Part # 24060-2562
BDI # 371462
Features
Housing Bore - Millimeter:
104.953
Nominal Width - Millimeter:
11.43
Housing Bore - Inch:
4.132
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.32
Shaft Diameter - Millimeter:
84.328
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616689
24060-2562
Description
24060-2562 HI-PERFORMANCE SEAL ; 84MM ID X 105MM OD X 11MM W
Part # 24060-2562
BDI # 22818425
Features
Housing Bore - Millimeter:
104.953
Nominal Width - Millimeter:
11.43
Housing Bore - Inch:
4.132
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.45
Shaft Diameter - Inch:
3.32
Shaft Diameter - Millimeter:
84.328
Inch - Metric:
Inch