90X110X06ADL
Description
90X110X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9011006ADL
BDI # 24865612
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
84X110X10ADL
Description
84X110X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8411010ADL
BDI # 24865580
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
78X110X13ADL
Description
78X110X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7811013ADL
BDI # 24865552
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
95X110X12ADL
Description
95X110X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9511012ADL
BDI # 24865622
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
4.5
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.177
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD