85X115X10ADL
Description
85X115X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8511510ADL
BDI # 24865590
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X115X10ADL
Description
65X115X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6511510ADL
BDI # 24865496
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure