105X120X06ADL
Description
105X120X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10512006ADL
BDI # 24865666
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
60X120X13ADL
Description
60X120X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6012013ADL
BDI # 24865452
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
95X120X12ADL-P
Description
95X120X12ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 9512012ADLP
BDI # 452297
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
630723
100X120X7.5ADL-P
Description
100X120X7.5ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 1001207.5ADLP
BDI # 444321
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
630794
95X120X08ADL
Description
95X120X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9512008ADL
BDI # 24865626
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure