110X124X8ADL
Description
110X124X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11012408ADL
BDI # 444622
Features
Housing Bore - Millimeter:
124
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
124
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.882
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634627
Features
Housing Bore - Millimeter:
124
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.882
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
635275