85X125X10ADL
Description
85X125X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8512510ADL
BDI # 24865596
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
85X125X12ADL VITON
Description
85X125X12ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8512512ADLV
BDI # 24865598
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
75X125X13ADL
Description
75X125X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7512513ADL
BDI # 24865548
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure