24062-7979
Description
61X7979 GYLON 316SS OIL SEAL ; 3.937"IDX5.119"OD
Part # 24062-7979
BDI # 371707
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
617599
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
12.014
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615818
24060-7979
Description
61X7979 GYLON 316SS OIL SEAL ; 3.937"IDX5.119"OD
Part # 24060-7979
BDI # 371614
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616793
24076-7979
Description
61X7979 GYLON 316SS OIL SEAL ; 3.937"IDX5.119"OD
Part # 24076-7979
BDI # 371877
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Global Part Number GPN:
617615
24602-2034
Description
24602-2034 HI-PERFORMANCE SEAL ; 110MM ID X 130MM OD X 12MM W
Part # 24602-2034
BDI # 22830042
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
12.014
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.473
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch