4.500X5.250X.437ADL
Description
4.500X5.250X.437ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.5005.250.437ADL
BDI # 24866216
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.000X5.250X.500ADL
Description
4.000X5.250X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.0005.250.500ADL
BDI # 24866204
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure