.3125X.5625X.156AO
Description
.3125X.5625X.156AO NBR SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # .3125.5625.156AO
BDI # 24865888
Features
Housing Bore - Millimeter:
14.3
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Press Fit Mounting