114X140X13ADL
Description
114X140X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 11414013ADL
BDI # 24865690
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.488
Shaft Diameter - Millimeter:
114
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure