80X150.5X13A
Description
80X150.5X13A NBR SHAFT SEAL ; 3.15MM SHAFT DIA 150.5MM HOUSING BORE
Part # 80150.513A
BDI # 451953
Features
Housing Bore - Millimeter:
150.5
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630964