534320 / 5X6.253X1.047 SCOT1 V
Description
CRSEAL 534320 / 5X6.253X1.047 SCOT1 V ; LIP SEAL
Part # 534320
BDI # 1253878
Features
Housing Bore - Millimeter:
158.826
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.253
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch