100X160X15CDL
Description
100X160X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 10016015CDL
BDI # 24865660
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
120X160X15ADL VITON
Description
120X160X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12016015ADLV
BDI # 24865712
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
115X160X14BDL
Description
115X160X14BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 11516014BDL
BDI # 24865696
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
135X160X14A VITON
Description
135X160X14A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 13516014AV
BDI # 24865724
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure