11517 H1L5
Description
11517 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 4.188 6.373 .625
Part # 11517 H1L5
BDI # 18222166
Features
Housing Bore - Millimeter:
161.874
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.373
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
370007A
Description
370007A OIL SEAL ; 4.8750" SHAFT 6.3790" OD 0.9219" WD
Part # 370007A
BDI # 1338327
Features
Housing Bore - Millimeter:
161.874
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
6.373
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch