142X166X10ADL
Description
142X166X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14216610ADL
BDI # 445402
Features
Housing Bore - Millimeter:
166
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631989
142X166X10TC
Description
142X166X10TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75004689
BDI # 880071
Features
Housing Bore - Millimeter:
166
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.591
Shaft Diameter - Millimeter:
142
Inch - Metric:
Metric
Global Part Number GPN:
638944