Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -22 to 400 Degree F Temperature Range
21086-3002
Description
21086-3002 HI-PERFORMANCE SEAL ; 130MM ID X 168MM OD X 13MM W
Part # 21086-3002
BDI # 22802868
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189598