145X180X15ADL
Description
145X180X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14518015ADL
BDI # 24865744
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
150X180X14BDL
Description
150X180X14BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 15018014BDL
BDI # 445572
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632075
130X180X15ADL
Description
130X180X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 13018015ADL
BDI # 24865722
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure