110X180.5X12ADL
Description
110X180.5X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 110180.512ADL
BDI # 444699
Features
Housing Bore - Millimeter:
180.5
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure