160X190X14ADL

COMPARE

160X190X14ADL

Description
160X190X14ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 16019014ADL

BDI # 24865760

Features

Housing Bore - Millimeter: 190
Nominal Width - Millimeter: 14
Housing Bore - Inch: 7.48
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.551
Shaft Diameter - Inch: 6.299
Shaft Diameter - Millimeter: 160
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY
150X190X13ADL VITON

COMPARE

150X190X13ADL VITON

Description
150X190X13ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 15019013ADLV

BDI # 24865752

Features

Housing Bore - Millimeter: 190
Nominal Width - Millimeter: 13
Housing Bore - Inch: 7.48
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.512
Shaft Diameter - Inch: 5.906
Shaft Diameter - Millimeter: 150
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY