12X20X05A VITON
Description
12X20X05A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 122005AV
BDI # 24864918
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure