190X230X15ADL
Description
190X230X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19023015ADL
BDI # 24865780
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure