210X250X15ADL VITON
Description
210X250X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 21025015ADLV
BDI # 24865804
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD