566136 / 9.361X10.751X0.75 HDS1 H
Description
CRSEAL 566136 / 9.361X10.751X0.75 HDS1 H ; SGL LIP SEAL
Part # 566136
BDI # 22782072
Features
Housing Bore - Millimeter:
273.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.361
Shaft Diameter - Millimeter:
237.769
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock