20X28X04A VITON
Description
20X28X04A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 202804AV
BDI # 24864984
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
16X28X06ADL-P
Description
16X28X06ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 162806ADLP
BDI # 24864946
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
17X28X05ADL VITON
Description
17X28X05ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 172805ADLV
BDI # 24864956
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure