.500X1.125X.250BDL
Description
.500X1.125X.250BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # .5001.125.250BDL
BDI # 24865896
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
.625X1.125X.312A VITON
Description
.625X1.125X.312A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .6251.125.312AV
BDI # 24865904
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
.750X1.125X.125BO
Description
.750X1.125X.125BO NBR SHAFT SEAL ; 7PSI
Part # .7501.125.125BO
BDI # 24865916
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
.625X1.125X.312ADL VITON
Description
.625X1.125X.312ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .6251.125.312ADLV
BDI # 24865906
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure