Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
18X32X07ADL W/ TEFLON
Description
18X32X07ADL NBR W/TEFLON SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 183207PBSF
BDI # 446304
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure