25X33X04BDL VITON
Description
25X33X04BDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 253304BDLV
BDI # 24865046
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD