300X340X20CDL
Description
300X340X20CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30034020CDL
BDI # 24865854
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD