300X344X20A
Description
300X344X20A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 30034420A
BDI # 24865856
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure