.875X1.384X.375A VITON
Description
.875X1.384X.375A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # .8751.384.375AV
BDI # 443402
Features
Housing Bore - Millimeter:
35.154
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.384
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
.875X1.384X.312B VITON
Description
.875X1.384X.312B FPM SHAFT SEAL ; STEEL CASE
Part # .8751.384.312BV
BDI # 443401
Features
Housing Bore - Millimeter:
35.154
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.384
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD