6357SBULK
Description
6357SBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
Part # 6357SBULK
BDI # 22833897
Features
Housing Bore - Millimeter:
38.176
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
1.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile | Felt
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
0.796
Shaft Diameter - Millimeter:
20.218
Inch - Metric:
Inch
6583 H1L7
Description
6583 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 1.000 1.503 .250
Part # 6583 H1L7
BDI # 18224570
Features
Housing Bore - Millimeter:
38.176
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
450184BULK
Description
450184BULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
Part # 450184BULK
BDI # 1343217
Features
Housing Bore - Millimeter:
38.176
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
1.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.39
Shaft Diameter - Inch:
0.937
Shaft Diameter - Millimeter:
23.8
Inch - Metric:
Inch
1.000X1.503X.250BDL
Description
1.000X1.503X.250BDL NBR SHAFT SEAL ; POR STEEL CASE
Part # 1.0001.503.250BDL
BDI # 443703
Features
Housing Bore - Millimeter:
38.176
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD